Apply to be a TradeMaster!
Main product image of 3/8" Single-Bit Nut Driver
Magnifying glass
Hover image to zoom

3/8" Single-Bit Nut Driver

SKU:
630-3/8
Rating:
(0)
Q&A:
(0)
3/8" Single-Bit Nut Driver
Magnifying glass
Hover image to zoom
$11.99 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
6-3/4" Length
Product Highlight: Material
Steel

Description

–
630-3/8 - 3/8-Inch Nut Driver with 3-Inch Hollow Shaft

Klein has the nut drivers professionals demand to get the job done.The full hollow shaft facilitates work on stacked circuit boards or other long bolt applications. Premium chrome-plated for smooth feel and corrosion resistance. The handle end is color coded for easy identification. The patented Tip-Ident® quickly identifies nut driver and size.

Features
  • Standard length for most applications
  • Fits over long bolts and studs
  • Full hollow shafts facilitate work on stacked circuit boards or other long bolt applications
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Premium chrome plated for smooth feel and corrosion resistance
  • Meets or exceeds applicable ASME / ANSI specifications
  • Handle end is also color coded for easy identification
  • Cushion-Grip handle allows for greater torque and comfort
  • Tip-Ident® quickly identifies nut driver and size



Specifications:
  • Application: Bolt Applications
  • Nut Driver Sizes: 3/18"
  • Magnetic: No
  • Shaft Length: 3'' (7.6 cm)
  • Material: Steel
  • Insulated: No
  • Handle Material: Rubber
  • Color Code: Blue
  • Overall Length: 6.75'' (17.2 cm)
  • Weight: 3.2 oz (91 g)

Specs

–
Product Type:

Nut Driver

Length (Inches):

6-3/4"

Size:

3/8"

Shaft Length:

3"

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy