Apply to be a TradeMaster!
Main product image of High-Leverage Cable Cutter
Magnifying glass
Hover image to zoom

High-Leverage Cable Cutter

SKU:
63050-KLEIN
Rating:
(0)
Q&A:
(0)
High-Leverage Cable Cutter
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 2 Tomorrow, Oct 21
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Overview
The Klein Tools high-leverage cable cutter cuts aluminum, copper and communications cable. Cable-gripping shear-type jaws and a high-leverage design provide exceptional cutting capability. Through-hardened, not case-hardened, cutting surfaces are longer-lasting.

Product Features
  • High-leverage design for exceptional cutting capability of 4/0 aluminum, 2/0 soft copper, 100-pair 24
  • AWG communications cable
  • Precision, one-hand shearing action
  • Cable-gripping shear-type jaws
  • Perfect for working in confined spaces
  • Can be carried in most tool pouches
  • Beveled jaw tips provide proper mating and shearing action, which protects leading jaw edges
  • Through-hardened (not case-hardened) for longer-lasting cutting surfaces
  • Hot-riveted joint ensures smooth action and no handle wobble
  • Custom, US-made tool steel
  • Has a jaw capacity of 1.06''


Specifications:
  • Type: Diagonal Cutting Pliers
  • Application: Non Ferrous Wire and Soft Metal Cutting
  • Overall Length: 8.063'' (20.5 cm)
  • Material: Steel
  • Jaw Length: 0.813'' (2.1 cm)
  • Jaw Width: 1.188'' (3 cm)
  • Jaw Thickness: 0.813'' (2.1 cm)
  • Jaw Capacity: 0.75'' (1.9 cm)
  • Cutting Knives: Standard
  • Cut Style: Standard
  • Joint Type: Hot Riveted
  • Handle Color: Red
  • Handle Finish: Plastic-Dipped
  • Handle Length: 6.75'' (17.2 cm)
  • Insulated: No
  • Tether Capable: No
  • Weight: 0.6 oz (272 g)

Specs

–
Product Type:

Wire Cutter

Type:

Electrical

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy