Apply to be a TradeMaster!
Main product image of Ratcheting Cable Cutter
Magnifying glass
Hover image to zoom

Ratcheting Cable Cutter

SKU:
63060-KLEIN
Rating:
(0)
Q&A:
(0)
Ratcheting Cable Cutter
Magnifying glass
Hover image to zoom
$262.94 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday

More Buying Options
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10-1/4" Length

Description

–
For cutting copper wire up to 600 MCM and aluminum wire up to 750 MCM, use the Klein Tools Ratcheting Cable Cutter. This cutter features a hold-open spring that allows for rapid cutting while the quick-release lever permits the blade to open as the tool is being used. This premium hand tool is made in Germany.

Product Features
  • Higher cutting capacity and reduced hand force for easier cutting of large diameter cables
  • Patented two-step ratchet mechanism requires fewer strokes per cut
  • Cuts up to 600 MCM Copper and 750 MCM Aluminum
  • Quick release lever opens blades easily in every cutting position, to allow removal of the cable before completion of cut
  • Hardened steel cutting blades for lasting strength and sharpness
  • Locking lever keeps handles closed for easy transport; fits in a tool box or bag
  • Cable Cutter Replacement Part List available for reference if needed

Specifications
  • Type: Ratcheting Cable Cutter
  • MCM Maximum Cable Capacity (Aluminum): 750 MCM
  • MCM Maximum Cable Capacity (Copper): 600 MCM
  • MCM Maximum Cable Capacity (Communication Cable): 1-1/8'' (28.6 mm)
  • Application: Cutting Copper and Aluminum Cable
  • Material: Hardened Steel
  • Overall Length:10.25'' (26 cm)
  • Handle Color: Red
  • Weight: 1.3 lb (0.6 kg)

Specs

–
Product Type:

Cable Cutter

Type:

Cutting Tool

Length (Inches):

10-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy