Shop Klein Tools Limited Time Promotion
Main product image of 3" Magnetic Nut Driver, Set of 7 (3/16" to 1/2")
Magnifying glass
Hover image to zoom

3" Magnetic Nut Driver, Set of 7 (3/16" to 1/2")

Brand:
Klein Tools
SKU:
631M
Rating:
(0)
Q&A:
(0)
3" Magnetic Nut Driver, Set of 7 (3/16" to 1/2")
Magnifying glass
Hover image to zoom
$74.99 each
In Stock
In Stock
Get 6 Tue, Oct 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
11/32", 3/16", 3/8", 7/16", 5/16", 1/4", 1/2"

Description

–
631M - Magnetic Nut Driver Set 3-Inch Shaft, 7 Piece

The Klein Tools 7-Piece Magnetic Nut Driver Set features the most popular nut driver sizes and is perfect for a wide variety of applications. These nut drivers have magnetic tips and full hollow shafts that slide easily over long bolts or studs. Klein's patented Tip-Ident helps quickly identify the nut driver and size in a tool bag or pouch.

Features
  • Full hollow shaft designed with Rare Earth magnetic tip facilitate work on long bolt applications
  • Set contains Cat. No: 630-3/16M, 630-1/4M, 630-5/16M, 630-11/32M, 630-3/8M, 630-7/16M, 630-1/2M
  • Cushion Grip handles allow for greater torque and comfort
  • Tip-Ident® quickly identifies nut driver hex orientation and size by color coding the handle ends so you can easily engage the nut driver with the fastener
  • Internal flanges provide solid, twist-resistant shaft anchor
  • 3/16-Inch does not have hollow shaft



Included:
  • 630-3/16M
  • 630-1/4M
  • 630-5/16M
  • 630-11/32M
  • 630-3/8M
  • 630-7/16M
  • 630-1/2M

Specs

–
Product Type:

Nut Driver

Features:

Magnetic

Size:

11/32"

3/16"

3/8"

7/16"

5/16"

1/4"

1/2"

Shaft Length:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


4 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy