Apply to be a TradeMaster!
Main product image of 1/4" Heavy-Duty Magnetic Nut Driver, 4" Shaft
Magnifying glass
Hover image to zoom

1/4" Heavy-Duty Magnetic Nut Driver, 4" Shaft

SKU:
635-1/4
Rating:
(0)
Q&A:
(0)
1/4" Heavy-Duty Magnetic Nut Driver, 4" Shaft
Magnifying glass
Hover image to zoom
635-1/4 has been discontinued
Discontinued November 19, 2026
This product was discontinued by the manufacturer.
Direct Replacement:
1/4" Color-Coded Heavy-Duty Magnetic Hollow-Shaft Nut Driver
SKU:65414MAG
(0)
Order by today, receive 3 by Tuesday
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Steel

Description

–
1/4-Inch Nut Driver, Magnetic Tip, 4-Inch Shaft

Fastening nuts on threaded rod can be a struggle due to the confined space and obstructions around the rod. Lateral movement is limited. On long sections of threaded rod, traditional nut drivers bottom out so you can only get the nut so far up the rod. Klein's Heavy-Duty Nut Driver feature a through-handle, completely hollow shaft to allow for nutdriving on unlimited bolt lengths. Wrench assist provides greater torque while the magnetic tips will grab any nut appropriately.

Features
  • Hollow shaft allows for nut driving on unlimited bolt length
  • Color coding for easy identification of different sizes
  • Wrench assist for additional torque
  • Magnetic feature helps retain nut
  • Heavy duty shaft with classic Cushion-Grip handle


Specifications:
  • Application: Nut Driving on Unlimited Bolt Lengths
  • Special Features: Wrench Assist For Greater Torque
  • Nut Driver Sizes: 1/4''
  • Magnetic: Yes
  • Shaft Length: 4'' (10.2 cm)
  • Material: Steel
  • Insulated: No
  • Color Code: Red
  • Overall Length: 9'' (22.9 cm)
  • Weight: 4.8 oz (136 g)

Specs

–
Product Type:

Nut Driver

Size:

1/4"

Shaft Length:

4"

Length (Inches):

9"

Material:

Steel

Features:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm