Apply to be a TradeMaster!
Main product image of 3/8" Heavy-Duty Magnetic Nut Driver, 4" Shaft
Magnifying glass
Hover image to zoom

3/8" Heavy-Duty Magnetic Nut Driver, 4" Shaft

SKU:
635-3/8
Rating:
(0)
Q&A:
(0)
3/8" Heavy-Duty Magnetic Nut Driver, 4" Shaft
Magnifying glass
Hover image to zoom
$12.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
9" Length
Product Highlight: Material
Steel

Description

–
3/8-Inch Heavy-Duty Nut Driver

Fastening nuts on threaded rod can be a struggle due to the confined space and obstructions around the rod. Lateral movement is limited. On long sections of threaded rod, traditional nut drivers bottom out so you can only get the nut so far up the rod. Klein's Heavy-Duty Nut Driver feature a through-handle, completely hollow shaft to allow for nutdriving on unlimited bolt lengths. Wrench assist provides greater torque while the magnetic tips will grab any nut appropriately.

Features
  • Hollow shaft allows for nut driving on unlimited bolt length
  • Color coding for easy identification of different sizes
  • Wrench assist for additional torque
  • Magnetic feature helps retain nut
  • Heavy duty shaft with classic Cushion-Grip handle


Specifications:
  • Application: Nut Driving on Unlimited Bolt Lengths
  • Special Features: Wrench Assist For Greater Torque
  • Nut Driver Sizes: 3/8''
  • Magnetic: Yes
  • Shaft Length: 4'' (10.2 cm)
  • Material: Steel
  • Insulated: No
  • Color Code: Blue
  • Overall Length: 9'' (22.9 cm)
  • Weight: 4.8 oz (136 g)

Specs

–
Product Type:

Nut Driver

Size:

3/8"

Shaft Length:

4"

Length (Inches):

9"

Material:

Steel

Features:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy