Apply to be a TradeMaster!
Main product image of 7/16" Heavy-Duty Nut Driver
Magnifying glass
Hover image to zoom

7/16" Heavy-Duty Nut Driver

SKU:
635-7/16
Rating:
(0)
Q&A:
(0)
7/16" Heavy-Duty Nut Driver
Magnifying glass
Hover image to zoom
$14.99 each
BOX UP & SAVE 0%
$44.97 box of 3
$14.99 each
Backorder
Backorder
Get it Wed, Dec 23 - Tue, Jan 26
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/16"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
9-25/64" Length

Description

–
Product Features

  • Hollow shaft allows for nut driving on unlimited bolt length
  • Color coding for easy identification of different sizes
  • Wrench assist for additional torque
  • Magnetic feature helps retain nut
  • Heavy duty shaft with classic Cushion-Grip handler

Specs

–
Product Type:

Nut Driver

Material:

Steel

Size:

7/16"

Length (Inches):

9-25/64"

Shaft Length:

4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy