Apply to be a TradeMaster!
Main product image of Compact Ratcheting Cable Cutter
Magnifying glass
Hover image to zoom

Compact Ratcheting Cable Cutter

SKU:
63601
Rating:
(0)
Q&A:
(0)
Compact Ratcheting Cable Cutter
Magnifying glass
Hover image to zoom
$545.27 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
10-1/4" Length

Description

–
Compact Ratcheting Cable Cutter

Product Features
  • High-leverage ratcheting mechanism cuts 1000 MCM Al, 600 MCM Cu and up to 2-1/16-Inch (5.2 cm) communications cable leaving no burrs or sharp edges.
  • One-handed use of the ratcheting cutter mechanism allows the other hand to position cable to ensure proper cut.
  • Compact design fits easily in a toolbox or bag.
  • Patented two-step ratchet mechanism requires fewer strokes per cut.
  • Quick release lever opens blades easily in every cutting position allowing for removal of the cable before completion of cut.
  • Precision ratcheting mechanism holds cable tight and allows rapid, straight cuts with minimum effort.
  • Hardened steel cutting blades for lasting strength and sharpness.
  • Plastic covered handles with hand guards for comfort and firm grip.
  • Locking lever keeps handles closed for easy transport.
  • One-year warranty

Specs

–
Product Type:

Cable Cutter

Type:

Cutting Tool

Length (Inches):

10-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy