Apply to be a TradeMaster!
Main product image of 13-3/4" ACSR Cable Cutter, Plastic Handle
Magnifying glass
Hover image to zoom

13-3/4" ACSR Cable Cutter, Plastic Handle

SKU:
63800ACSR
Rating:
(0)
Q&A:
(0)
13-3/4" ACSR Cable Cutter, Plastic Handle
Magnifying glass
Hover image to zoom
$841.76 each
Backorder
Backorder
Get it Fri, Dec 18 - Thu, Jan 21
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Red

Description

–
This item is a 13-3/4" ACSR Cable Cutter, Plastic Handle manufactured by Klein Tools.
These Klein Tools ACSR Ratcheting Cable Cutters are equipped to cut up to 477 MCM ACSR multi-strand. They have high-leverage ratcheting mechanisms for easier cutting, and can be locked when not in use. They are size efficient as well, with a length just under 14-Inches they can be carried around in a tool pouch.

Features:
  • Cuts up to 477 MCM ACSR multi-strand
  • Cutting inserts are easily replaced by removing 3 screws per blade
  • Capacity: 477 MCM ACSR; 1-1/4-Inch (32 mm) ØCU-AL Stranded
  • High-leverage ratcheting mechanism for easier cutting
  • Tool can be locked when not in use
  • Plastic covered handles with hand guards for comfort and firm grip
  • At a length of just under 14-Inch (356 mm), tool can be carried in a tool pouch
  • Replacement cutting inserts with screws (Cat. No. 63858) available

Specs

–
Color:

Red

Product Type:

Cutter

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy