Apply to be a TradeMaster!
Main product image of 3/8" Magnetic Nut Driver, 6" Shaft
Magnifying glass
Hover image to zoom

3/8" Magnetic Nut Driver, 6" Shaft

SKU:
646-3/8M
Rating:
(0)
Q&A:
(0)
3/8" Magnetic Nut Driver, 6" Shaft
Magnifying glass
Hover image to zoom
$11.99 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Length (Inches)
9-3/4" Length
Product Highlight: Material
Steel

Description

–
3/8'' Magnetic Tip Nut Driver 6'' Shaft

The full hollow shaft design with Rare Earth magnetic tip facilitates work on hard to reach bolt applications. Klein's exclusive cushion-grip handle offers greater torque and outstanding comfort. The patented Tip- Ident® quickly identifies nut driver and size.

Features
  • Exclusive hollow shaft design with Rare Earth magnetic tip features unobstructed pass-through, even on long bolts
  • Full hollow shaft facilitates work on long bolt applications
  • Cushion-Grip handle allows for greater torque and comfort
  • Handle dome is color coded for easy identification
  • Internal flanges provide solid, twist-resistant shaft anchor


Specifications:
  • Application: Bolt Applications
  • Nut Driver Sizes: 3/8''
  • Magnetic: Yes
  • Shaft Length: 6'' (15.2 cm)
  • Material: Steel
  • Insulated: No
  • Handle Material: Rubber
  • Color Code: Blue
  • Overall Length: 9.75'' (24.8 cm)
  • Weight: 4.8 oz (136 g)

Specs

–
Product Type:

Nut Driver

Size:

3/8"

Shaft Length:

6"

Length (Inches):

9-3/4"

Material:

Steel

Features:

Magnetic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy