Apply to be a TradeMaster!
Main product image of Nut Driver Set, 6" Shafts, 7-Piece, 647
Magnifying glass
Hover image to zoom

Nut Driver Set, 6" Shafts, 7-Piece, 647

SKU:
647-KLEIN
Rating:
(0)
Q&A:
(0)
Nut Driver Set, 6" Shafts, 7-Piece, 647
Magnifying glass
Hover image to zoom
$94.81 each
In Stock
In Stock
Get 28 Thu, Oct 8 - Fri, Oct 9

Wait & Save
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Klein Tools Nut Driver Set contains the type of nut drivers professionals carry most often. Each nut driver in this 7-piece set features a full hollow shaft for work on stacked circuit boards or other long bolt applications. Klein's patented Cushion-Grip handle provides greater torque and comfort.
  • Tool Set includes general purpose selection of the most frequently used nut drivers
  • Nut Drivers' 6-Inch (15 cm) full hollow shaft facilitates work on long bolt applications
  • Set contains Klein Cat. Nos. 646-3/16, 646-1/4, 646-5/16, 646-11/32, 646-3/8, 646-7/16 and 630-1/2 nut drivers
  • Cushion-Grip handles allow for greater torque and comfort
  • Shafts are chrome-plated for smooth feel and corrosion resistance
  • Internal flanges provide solid, twist-resistant shaft anchor

Specs

–
Product Type:

Nut Driver