Apply to be a TradeMaster!
Main product image of 6" Magnetic Nut Driver, Set of 7
Magnifying glass
Hover image to zoom

6" Magnetic Nut Driver, Set of 7

SKU:
647M
Rating:
(0)
Q&A:
(0)
6" Magnetic Nut Driver, Set of 7
Magnifying glass
Hover image to zoom
$79.99 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The Klein Tools Magnetic Nut Driver Set features nut drivers with internal flanges to provide a solid, twist-resistant shaft anchor. The nut drivers in this 7-piece set are made with chrome-plated, hollow shafts to help prevent corrosion. The donut-shaped magnetic tips easily hold fasteners in place for convenient use. The drivers are constructed with Cushion-Grip™ handles to provide greater torque and comfortable use.

Specifications:
  • Nut drivers' full hollow shafts (except 3/16-Inch [5 mm]) facilitate work on long bolt applications
  • Rare-Earth magnetic tips on nut drivers hold fasteners in place
  • Cushion-Grip™ handles for greater torque and comfort with color coded handle domes for easy identification
  • Internal flanges provide solid, twist-resistant shaft anchor
  • Made in USA
  • Chrome plated shafts help prevent corrosion
  • Set contains Cat. No. 646-3/16M, 646-1/4M, 646-5/16M, 646-11/32M, 646-3/8M, 646-7/16M, 646-1/2M

Specs

–
Product Type:

Nut Driver

Shaft Length:

6"