Apply to be a TradeMaster!
Main product image of 4" Scratch Awl Demolition Driver
Magnifying glass
Hover image to zoom
4" Scratch Awl Demolition Driver
Magnifying glass
Hover image to zoom
$14.98 each
In Stock
In Stock
Get 6 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
4"
Product Highlight: Length (Inches)
4" Length
Product Highlight: Color
Yellow, Black

Description

–
Features:
  • Heavy-duty, hard-pointed 4-Inch Awl
  • Scribes metal, starts holes, and performs a variety of piercing and punch jobs
  • Heavy-duty flared Cushion-Grip handle prevents the hand from slipping and adds a layer of protection from mis-strikes
  • A large 1.3-Inch diameter strike cap for improved aim when hammering
  • Designed to withstand the constant prying motions on the job

Specs

–
Shaft Length:

4"

Length (Inches):

4"

Color:

Yellow

Black

Size:

4"

Product Type:

Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy