The Day Savers – A National Tradesmen Day Contest
Main product image of Quad-4 Socket Set, Metric, 3-1/2", 2 Piece, 651MQS
Magnifying glass
Hover image to zoom

Quad-4 Socket Set, Metric, 3-1/2", 2 Piece, 651MQS

SKU:
651MQS
Rating:
(0)
Q&A:
(0)
Quad-4 Socket Set, Metric, 3-1/2", 2 Piece, 651MQS
Magnifying glass
Hover image to zoom
$19.99 each
Backorder
Backorder
Get it Wed, Oct 7 - Wed, Nov 4
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
12 mm, 8 m, 7 mm, 10 mm
Product Highlight: Length (Inches)
3-1/2" Length
Product Highlight: Material
Steel

Description

Features:
  • Quad-4 deep well heavy-duty impact flip socket contains four metric hex sizes (7mm, 8mm, 10mm, 12mm) combined into one color-coded socket
  • Spring-loaded action allows hands-free access to either hex size by applying pressure to compress the smaller socket out of the way
  • Heavy-duty impact socket made of heat treated cold forged steel for long-lasting performance in high torque applications
  • Industry-standard color-coded painted rings to quickly identify hex sizes
  • Deep well socket design ideal for managing extended threads, recessed bolts, and confined spaces with exceptional reach and reliable grip

Specs

Length (Inches):

3-1/2"

Product Type:

Socket Set

Size:

12 mm

8 m

7 mm

10 mm

Material:

Steel

Type:

Socket

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be opening late today in honor of Labor Day. We apologize for any inconvenience.
Call or text 888-757-4774
Special Hours
9am5:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy