Apply to be a TradeMaster!
Main product image of Quad-4 Deep Well Heavy-Duty Impact Flip Socket, SAE (Color-Coded)
Magnifying glass
Hover image to zoom

Quad-4 Deep Well Heavy-Duty Impact Flip Socket, SAE (Color-Coded)

SKU:
651QS
Rating:
(0)
Q&A:
(0)
Quad-4 Deep Well Heavy-Duty Impact Flip Socket, SAE (Color-Coded)
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 4 Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/16", 3/8", 5/16", 1/4"
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
4.2" Length

Description

–
The Quad-4 deep well impact flip socket combines 4 SAE hex sizes in 1 color-coded socket. Access 1/4-Inch and 3/8-Inch hex sizes, then flip to use 5/16-Inch and 7/16-Inch. The spring-loaded action allows for hands-free size changes by applying pressure to the smaller socket to compress it out of the way. Compatible with Klein Tools' 1/4-Inch hex flip socket impact shaft, this Quad Socket is a compact and convenient solution for any job.

Features
  • Quad-4 deep well heavy-duty impact flip socket contains 4 hex sizes combined into 1 color-coded socket
  • Spring-loaded action allows for hands-free access to either hex size by simply applying pressure to the smaller socket to compress it out of the way
  • Heavy-duty impact socket is made of heat treated cold forged steel for long-lasting, high torque applications
  • Industry-standard color-coded painted rings to quickly identify hex sizes
  • Deep well socket is ideal for managing extended threads, recessed bolts, and confined spaces, offering exceptional reach and a reliable grip
  • Quickly access 1/4-Inch and 3/8-Inch hex sizes on one side then flip over the socket to access the 5/16-Inch and 7/16-Inch hex sizes

Specs

–
Size:

7/16"

3/8"

5/16"

1/4"

Material:

Steel

Length (Inches):

4.2"

Application:

Tools

Product Type:

Nut Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy