Apply to be a TradeMaster!
Main product image of Slim-Profile Magnetic Mini Ratchet
Magnifying glass
Hover image to zoom

Slim-Profile Magnetic Mini Ratchet

SKU:
65200MAG
Rating:
(0)
Q&A:
(0)
Slim-Profile Magnetic Mini Ratchet
Magnifying glass
Hover image to zoom
$21.98 each
Backorder
Backorder
Get it Wed, Sep 23 - Wed, Oct 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4"
Product Highlight: Material
Vanadium Steel
Product Highlight: Length (Inches)
4.28" Length
Product Highlight: Finish
Polished Chrome

Description

Slim-Profile Magnetic Mini Ratchet features strong magnetic capability allowing bit to transfer magnetism and hold metal fasteners. A 90-Tooth low profile gear head with 1/4-Inch Nut Driver provides controlled turning in tight spaces. Removable four bit storage on handle includes #2 Phillips, 1/4-Inch Slotted, #2 Square, and a 1/4-Inch Nut Driver Adapter. Finger loop enables one-handed use and easy storage. High-strength Chromium Vanadium steel construction increases torque and tool life.

  • Magnetic mini ratchet with strong magnetic capability allows bit to transfer magnetism and hold onto metal fasteners through entire bit length
  • 90-Tooth low profile gear head allows for controlled turning in tight spaces
  • Removable four bit storage on handle includes #2 Phillips, 1/4-Inch Slotted, #2 Square, and a 1/4-Inch Nut Driver Adapter
  • Finger loop design allows one-handed use and easy storage with ability to attach onto keychain or carabiner for quick access and portability
  • High-strength Chromium Vanadium steel construction and slim profile design provides increased torque and long tool life

Specs

Material:

Vanadium Steel

Length (Inches):

4.28"

Product Type:

Ratchet

Size:

1/4"

Finish:

Polished Chrome

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy