Apply to be a TradeMaster!
Main product image of Quad-8 Flip Socket Set, Metric, 3 Piece, 652MQS
Magnifying glass
Hover image to zoom

Quad-8 Flip Socket Set, Metric, 3 Piece, 652MQS

SKU:
652MQS
Rating:
(0)
Q&A:
(0)
Quad-8 Flip Socket Set, Metric, 3 Piece, 652MQS
Magnifying glass
Hover image to zoom
$39.99 each
Out of Stock
Out of Stock
Get it Fri, Nov 6 - Fri, Nov 13
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
12 mm, 11 mm, 8 mm, 9 mm, 7 mm, 10 mm, 14 mm, 13 mm
Product Highlight: Material
Steel

Description

–
Features:
  • Quad-8 deep well heavy-duty impact flip socket set contains eight metric hex sizes combined into two color-coded sockets
  • Spring-loaded action allows hands-free access to either hex size by applying pressure to compress the smaller socket out of the way
  • Heavy-duty impact socket made of heat treated cold forged steel for long-lasting performance in high torque applications
  • Industry-standard color-coded painted rings to quickly identify hex sizes
  • Deep well socket design ideal for managing extended threads, recessed bolts, and confined spaces with exceptional reach and reliable grip

Specs

–
Size:

12 mm

11 mm

8 mm

9 mm

7 mm

10 mm

14 mm

13 mm

Type:

Socket

Material:

Steel

Product Type:

Socket Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy