Apply to be a TradeMaster!
Main product image of 6 mm Color-Coded Hollow-Shaft Heavy Duty Nut Driver
Magnifying glass
Hover image to zoom

6 mm Color-Coded Hollow-Shaft Heavy Duty Nut Driver

SKU:
65406M
Rating:
(0)
Q&A:
(0)
6 mm Color-Coded Hollow-Shaft Heavy Duty Nut Driver
Magnifying glass
Hover image to zoom
$9.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
6mm
Product Highlight: Length (Inches)
10.78" Length
Product Highlight: Material
Steel Alloy

Description

–
Klein Tools' Metric Color-Coded Hollow-Shaft Heavy-Duty Nut Driver features a fully pass-through driver to allow for easy nut installation on threaded rods, preventing any bottoming out during use. The cold-forged steel wrench assist enhances torque, making it effective for loosening even the most stubborn nuts and bolts. Featuring color-coded dome stamp for quick and easy identification, this nut driver will streamline your work for increased efficiency and precision.

  • Hollow-shaft nut driver with a standard 6 mm hex socket
  • Reinforced heavy-duty shaft and handle to withstand high torque for demanding applications
  • Pass-through handle and full hollow shaft design allow for effortless torquing of hex nuts onto threaded rods of any length
  • Cold-forged steel wrench-assist hex shaft for heavy-duty applications
  • Color-coded dome stamp for easy identification of different sizes

Specs

–
Product Type:

Nut Driver

Size:

6mm

Length (Inches):

10.78"

Material:

Steel Alloy

Shaft Length:

5.1"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


You May Also Need

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy