Apply to be a TradeMaster!
Main product image of 1/2" Color-Coded Heavy-Duty Magnetic Hollow-Shaft Nut Driver
Magnifying glass
Hover image to zoom

1/2" Color-Coded Heavy-Duty Magnetic Hollow-Shaft Nut Driver

SKU:
65412MAG
Rating:
(0)
Q&A:
(0)
1/2" Color-Coded Heavy-Duty Magnetic Hollow-Shaft Nut Driver
Magnifying glass
Hover image to zoom
$11.99 each
In Stock
In Stock
Get 6 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Length (Inches)
8.5" Length
Product Highlight: Material
Alloy Steel

Description

–
Klein's Magnetic Color-Coded Hollow-Shaft Heavy-Duty Nut Driver features fully pass through drivers for driving nuts on threaded rod and prevents bottoming out. Rare-Earth metal magnet is protected by a brass inner sleeve and strike plate to prevent the magnet from falling out or being damaged by sharp edge threaded rod. Cold forged steel wrench assist provides greater torque. Color-coded handle and dome-stamped to easily identify the common 1/2-Inch hex size needed for the job.

Features
  • Hollow-shaft nut driver with a standard 1/2-Inch hex socket
  • Heavy-duty shaft and handle to withstand the torque for demanding applications
  • Through-handle, full hollow shaft for torquing hex nuts onto threaded rod of any length
  • Cold-forged steel wrench-assist hex shaft for heavy-duty applications
  • Color-coded and dome-stamped handle for easy identification of different sizes
  • Rare-Earth magnet protected by a brass inner sleeve and strike plate to prevent damage to the magnet
  • Cushion-Grip handle for greater torque and comfort
  • 6-Point hex to maximize driving contact area on the fastener

Specs

–
Size:

1/2"

Product Type:

Nut Driver

Application:

Tools

Length (Inches):

8.5"

Material:

Alloy Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy