Apply to be a TradeMaster!
Main product image of 3/8" Hollow-Shaft Heavy-Duty Nut Driver (Color-Coded)
Magnifying glass
Hover image to zoom

3/8" Hollow-Shaft Heavy-Duty Nut Driver (Color-Coded)

SKU:
65438
Rating:
(0)
Q&A:
(0)
3/8" Hollow-Shaft Heavy-Duty Nut Driver (Color-Coded)
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 3 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8"
Product Highlight: Material
Alloy Steel
Product Highlight: Length (Inches)
8" Length

Description

–
Klein's Color-Coded Hollow-Shaft Heavy-Duty Nut Driver features a fully pass through driver for driving nuts on threaded rod and prevents bottoming out. Cold forged steel wrench assist provides greater torque, especially helpful for breaking stubborn nuts and bolts free. The handle is ASME color-coded and dome-stamped to easily identify the common 3/8-Inch hex size needed for the job.

Features
  • Hollow-shaft nut driver with a standard 3/8-Inch hex socket
  • Heavy-duty shafts and handles to withstand the toque for demanding applications
  • Through-handle, full hollow shaft for torquing hex nuts onto threaded rod of any length
  • Cold-forged steel wrench-assist hex shaft for heavy-duty applications
  • Color-coded and dome-stamped handle for easy identification of different sizes
  • Cushion-Grip handle for greater torque and comfort
  • 6-Point hex socket to maximize driving contact area on the fastener

Specs

–
Material:

Alloy Steel

Application:

Tools

Size:

3/8"

Shaft Length:

3.5"

Product Type:

Nut Driver

Length (Inches):

8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy