Apply to be a TradeMaster!
Main product image of Hollow Color-Coded Heavy-Duty Nut Driver Set, 6-Piece (1/4" to 9/16")
Magnifying glass
Hover image to zoom

Hollow Color-Coded Heavy-Duty Nut Driver Set, 6-Piece (1/4" to 9/16")

SKU:
65456
Rating:
(0)
Q&A:
(0)
Hollow Color-Coded Heavy-Duty Nut Driver Set, 6-Piece (1/4" to 9/16")
Magnifying glass
Hover image to zoom
$45.14 each
In Stock
In Stock
Get 9 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
7/16", 3/8", 1/2", 5/16", 9/16", 1/4"
Product Highlight: Material
Alloy Steel

Description

–
Klein's 6-Piece Color-Coded Hollow-Shaft Heavy-Duty Nut Driver Set features fully pass-through drivers to allow for easy nut installation on threaded rods, preventing any bottoming out during use. The cold-forged steel wrench assist enhances torque, making it effective for loosening even the most stubborn nuts and bolts. Featuring ASME color-coded dome stamps for quick and easy identification, this set ensures you have the right hex size at your fingertips.

Features:
  • Nut Driver Set includes common hex sizes 1/4-Inch, 5/16-Inch, 3/8-Inch, 7/16-Inch, 1/2-Inch and 9/16-Inch
  • Reinforced heavy-duty shaft and handle to withstand high torque for demanding applications
  • Pass through handle and full hollow shaft design allow for effortless torquing of hex nuts onto threaded rods of any length
  • Cold-forged steel wrench-assist hex shaft delivers superior strength and durability, making it perfect for heavy-duty applications
  • Color-coded dome stamps for easy identification of different sizes
  • Cushion-Grip handle provides enhanced comfort for greater torque
  • 6-Point hex design maximizes contact area with the fastener, reducing the risk of stripping


Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Size:

7/16"

3/8"

1/2"

5/16"

9/16"

1/4"

Shaft Length:

3-1/2"

Product Type:

Nut Driver

Material:

Alloy Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy