Apply to be a TradeMaster!
Main product image of 2-in-1 Impact 1/2" Drive 6 Point Socket Set (6 Piece)
Magnifying glass
Hover image to zoom

2-in-1 Impact 1/2" Drive 6 Point Socket Set (6 Piece)

SKU:
66060
Rating:
(0)
Q&A:
(0)
2-in-1 Impact 1/2" Drive 6 Point Socket Set (6 Piece)
Magnifying glass
Hover image to zoom
$217.15 each
Backorder
Backorder
Get it Wed, Dec 16 - Tue, Jan 19
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1-1/8" x 15/16", 1/2" x 3/8", 3/4" x 9/16", 5/8" x 7/16", 7/8" x 11/16", 1" x 13/16"
Product Highlight: Material
Steel

Description

–
Overview
This 6-Piece Impact Socket Set features 12 sizes in 6 easy-to-carry sockets and consists of the most commonly used impact socket sizes for electrical and construction work. Each impact socket features two coaxial spring-loaded sockets in one. The high-torque, 6-point design is easier to position on fasteners including square ones. Includes a 1/4" hex by 1/2" adapter and convenient carrying case.

Product Features
  • Single-ended impact socket with hands-free adjustment between socket sizes
  • 6-Point design is easier to position and work with square fasteners
  • Includes 12 commonly used sizes in 6 easy-to-carry sockets
  • Deep socket with 1/2-Inch drive works great for hardware installation and removal
  • Includes: 1-1/8" x 15/16"; 1" x 13/16"; 7/8" x11/16"; 3/4" x 9/16"; 5/8" x 7/16" and 1/2" x 3/8"
  • Two coaxial spring loaded sockets in one tool
  • Engineered for use with impact wrenches including Klein's 1/2-Inch Compact Impact Wrench (Cat. Nos. BAT20-CW, BAT20-CW1)
  • Cross hole design prevents unintentional separation of adapter and socket
  • Sockets are color coded to quickly identify sizes
  • Includes case for storage
Specifications
  • Type: Impact Rated
  • Application: Pole Hardware Installation and Removal
  • Special Features: Hands-Free Adjustment
  • Overall Length: 4.4'' (11.2 cm)
  • Overall Height: 8.8'' (22.4 cm)
  • Overall Width: 2.3'' (5.8 cm)
  • Material: 4140 Steel
  • Drive Size: 1/2''
  • Socket Size: 1-1/8 x 15/16'', 1 x 13/16'', 7/8 x 11/16'', 3/4 x 9/16'', 5/8 x 7/16'', 1/2 x 3/8''
  • Number of Points: 6
  • Number of Pieces: 6
  • Standard: ASME B107.2
  • Included: Carrying Case
  • Weight: 3.5 lb (1.6 kg)

Specs

–
Size:

1-1/8" x 15/16"

1/2" x 3/8"

3/4" x 9/16"

5/8" x 7/16"

7/8" x 11/16"

1" x 13/16"

Product Type:

Socket

Material:

Steel

Includes:

Carry Case

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


5 Replacement Parts

Help Image
Need help finding a replacement part?
Fill out the part request form and someone will get back to you shortly.
PART REQUEST FORM
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy