Apply to be a TradeMaster!
Main product image of 42" Wrecking Bar
Magnifying glass
Hover image to zoom

42" Wrecking Bar

SKU:
66097
Rating:
(0)
Q&A:
(0)
42" Wrecking Bar
Magnifying glass
Hover image to zoom
$32.98 each
In Stock
In Stock
Get 4 Tue, Oct 6
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Carbon Steel
Product Highlight: Length (Inches)
42" Length

Description

–
Klein Tool's Wrecking Bars are forged from high quality durable carbon steel and combine versatility and ergonomics for the most demanding professional demolition applications. Improved shock absorbing overmold grips for comfort and control, with precision ground claws and an additional recessed nail pulling slot for ultimate versatility.

Features:
  • 42-Inch Wrecking Bar with ergonomic grip for shock absorption and added comfort
  • Recessed nail pulling slot for added versatility
  • Oversized gooseneck design with optimized strike face and superior leverage
  • Sharp, precision ground claws for easier nail removal and prying penetration
  • Corrosion resistant coating for durability
  • Crafted to be durable for long-time use
  • Durable, forged steel design


Safety Warning:
  • Always wear safety gloves, goggles, or safety glasses with side shield, along with hearing protection.

Specs

–
Product Type:

Pry Bar

Material:

Carbon Steel

Application:

Nail-Embedded Wood

Length (Inches):

42"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy