Pry Bars are hand tools for prying and lifting components, and the models listed here include Tekton mini bars at 6-1/2 inches and a handled bar that measures 45 inches overall. Mini bars such as the 5/32 inch by 6-1/2 inch models have either a 30-degree or 50-degree angled end, and each has a glass-reinforced nylon handle. Handled bars in the 12 inch and 45 inch lengths add a chisel tip and a steel striking cap, so a hammer can drive the tip into place. The 12 inch bar is made from 3/8 inch square bar stock, while the 45 inch bar uses 5/8 inch bar stock and a 38 inch shaft. Trade pros match bar length, tip angle, and stock thickness to the job, and the choice decides whether the tool fits the gap and holds its shape when force is applied.
Subcategories
Buying Guide
Start with the space the bar has to work in. The 30-degree mini bar is described as working in tight areas, and the 50-degree mini bar as offering a greater range of motion. The 45 inch handled bar brings a 38 inch shaft for jobs that call for more length.
Next, decide whether the job involves striking. Handled bars in the 12 inch and 45 inch sizes carry a steel striking cap, so a hammer can drive the chisel tip into place. The mini bar descriptions do not mention a striking cap, so choose a handled bar when the tip has to be driven into a gap.
When comparing Pry Bars for a truck or tool bag, a 4-piece mini set covers both angled ends in one purchase, while a single handled bar fits a specific task. Weigh bar length and stock thickness against the clearance at the job, since a bigger bar only helps when it fits.
Check stock thickness and handle material. The 12 inch bar uses 3/8 inch square bar stock described as resisting flex and twist, and the 45 inch bar moves to 5/8 inch bar stock. Mini bars use glass-reinforced nylon handles that resist damage from extreme temperatures, fuels, grease, cleaners, and solvents, which matters around mechanical equipment.
Frequently Asked Questions
What's the difference between a 30-degree and a 50-degree mini pry bar?
The two Tekton mini pry bars both measure 5/32 inch by 6-1/2 inch. The 30-degree angled end is described as working in tight areas, while the 50-degree end offers a greater range of motion for prying and lifting. The 4-piece mini pry bar set includes both angles.
Can I hit a pry bar with a hammer?
Handled pry bars with a steel striking cap, like the Tekton 12 inch and 45 inch models, are built to be struck with a hammer. The mini pry bar descriptions do not list a striking cap, so confirm before striking one.
How long is the extra long handled pry bar?
The Tekton extra long handled pry bar is 45 inches overall with a 38 inch shaft. It also has a 1 inch diameter solid steel striking cap and 5/8 inch bar stock.
What are the handles made of on mini pry bars?
Tekton mini pry bars use glass-reinforced nylon handles. The product descriptions say the handles resist damage from extreme temperatures, high impacts, fuels, grease, cleaners, and solvents. The Tekton 12 inch handled pry bar uses a textured poly handle instead.
What comes in the Tekton 4-piece mini pry bar set?
The Tekton 4-piece mini pry bar set includes mini pry bars with 50-degree and 30-degree angled ends and glass-reinforced nylon handles. Pry bar sets like this cover different tip angles in one purchase. Check the product page for the exact bars included.