Apply to be a TradeMaster!
Main product image of 7-3/4" #1 Square-Recess Screwdriver
Magnifying glass
Hover image to zoom

7-3/4" #1 Square-Recess Screwdriver

SKU:
661-KLEIN
Rating:
(0)
Q&A:
(0)
7-3/4" #1 Square-Recess Screwdriver
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 1 Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Square #1
Product Highlight: Length (Inches)
7-3/4" Length

Description

–
The Klein Tools #1 Square-Recess Tip Screwdriver has a 4-Inch Round-Shank for work on combination head receptacles, switch and panel screws. The Cushion-Grip handle allows for greater torque and comfort. Patented Tip-Ident quickly identifies the type of screwdriver and screwdriver tip orientation.

Features:
  • Works on most combination head receptacle, switch and panel screws
  • Tip-Ident color-coded handle end quickly identifies the screwdriver type and tip orientation
  • Special heat-treated, chrome plated shaft for corrosion resistance
  • Cushion-Grip handle for greater torque and comfort
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Made in USA

Specifications:
  • Overall Length: 7.75'' (19.7 cm)
  • Tip Type: Square-Recess
  • Tip Size: #1
  • Material: Steel
  • Handle Color: Black
  • Color Code: Green
  • Insulated: No
  • Shank Type: Round
  • Shank Length: 4'' (10.2 cm)
  • Magnetic: No
  • Weight: 3.2 oz (91 g)

Specs

–
Product Type:

Screwdriver

Length (Inches):

7-3/4"

Bit Type:

Square #1

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy