Apply to be a TradeMaster!
Main product image of 8-1/4" #2 Square-Recess Screwdriver
Magnifying glass
Hover image to zoom

8-1/4" #2 Square-Recess Screwdriver

SKU:
662-KLEIN
Rating:
(1)
Q&A:
(0)
8-1/4" #2 Square-Recess Screwdriver
Magnifying glass
Hover image to zoom
$9.99 each
Backorder
Backorder
Get it Tue, Nov 3 - Wed, Dec 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Square #2
Product Highlight: Length (Inches)
8-1/4" Length

Description

–
#2 Square Screwdriver with 4-Inch Round Shank

The Klein Tools #2 Square-Recess Tip Screwdriver features a 4-Inch shank. Color-coded red handle end for quick and easy identification. Round shank with Robertson tip for square-recess screws. Black-oxide shaft for corrosion resistance. Cushion Grip handle allows for greater torque and comfort. Integral flanges inside handle provide solid, twist resistant blade anchor. Special heat treated shafts. Precision machined tip for exact fit. Premium chrome plated for smooth feel and corrosion resistance. Patented Tip Ident quickly identifies the type of screwdriver and screwdriver tip orientation. Meets or exceeds applicable ASME / ANSI specifications.

Features
  • Works on most combination head receptacle, switch and panel screws
  • Tip-Ident® color-coded handle end quickly identifies the screwdriver type and tip orientation
  • Special heat-treated, chrome plated shaft for corrosion resistance
  • Cushion-Grip handle for greater torque and comfort
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications



Specifications:
  • Overall Length: 8.25'' (21 cm)
  • Tip Size: #2
  • Color Code: Red
  • Insulated: No
  • Shank Type: Round
  • Shank Length: 4'' (10.2 cm)
  • Magnetic: No
  • Tip Type: Square-Recess
  • Weight: 4.8 oz (136 g)

Specs

–
Product Type:

Screwdriver

Length (Inches):

8-1/4"

Bit Type:

Square #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm

Response by Tue

Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

All good

Work
Yush
Madison
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy