Apply to be a TradeMaster!
Main product image of 12-1/4" #2 Square-Recess Screwdriver
Magnifying glass
Hover image to zoom

12-1/4" #2 Square-Recess Screwdriver

SKU:
666
Rating:
(1)
Q&A:
(0)
12-1/4" #2 Square-Recess Screwdriver
Magnifying glass
Hover image to zoom
$9.99 each
In Stock
In Stock
Get 3 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Bit Type
Square #2
Product Highlight: Length (Inches)
12-1/4" Length

Description

–
#2 Square Recess Screwdriver, 8-Inch Shank

The Klein Tools #2 Square-Recess Tip Screwdriver has an 8-Inch Round-Shank for work on combination head receptacles, switch and panel screws. The Cushion-Grip handle allows for greater torque and comfort. Patented Tip-Ident quickly identifies the type of screwdriver and screwdriver tip orientation.

Features
  • Works on most combination head receptacle, switch and panel screws
  • Tip-Ident® color-coded handle end quickly identifies the screwdriver type and tip orientation
  • Special heat-treated, chrome plated shaft for corrosion resistance
  • Cushion-Grip handle for greater torque and comfort
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications


Specifications:
  • Overall Length: 12.25'' (31.1 cm)
  • Tip Size: #2
  • Color Code: Red
  • Insulated: No
  • Shank Type: Round
  • Shank Length: 8'' (20.3 cm)
  • Magnetic: No
  • Tip Type: Square-Recess
  • Weight: 6.4 oz (181 g)

Specs

–
Product Type:

Screwdriver

Length (Inches):

12-1/4"

Bit Type:

Square #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

All good

Nice
Yush
Madison
1 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy