Apply to be a TradeMaster!
Main product image of 3/16" x 6" Cabinet Tipped Rapi-Driv Crank-action Screwdriver
Magnifying glass
Hover image to zoom

3/16" x 6" Cabinet Tipped Rapi-Driv Crank-action Screwdriver

Brand:
Klein Tools
SKU:
670-6
Rating:
(0)
Q&A:
(0)
3/16" x 6" Cabinet Tipped Rapi-Driv Crank-action Screwdriver
Magnifying glass
Hover image to zoom
$11.99 each
In Stock
In Stock
Get 3 Tue, Oct 13
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16"
Product Highlight: Bit Type
Cabinet Tip
Product Highlight: Length (Inches)
9-3/4" Length

Description

–
Save time and effort, especially on long-threaded screws in switch plates, light fixtures, etc. with Klein's Rapi-Driv screwdriver. Crank-action gets the job done fast with less fatigue. Cushion-Grip handle provides greater torque and comfort. The cabinet tip is precision-machined for exact fit.

Features
  • Screwdriver's crank-action handle spins screws fast with one hand
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts and precision-machined tip for exact fit
  • Made in USA
  • Meets or exceeds applicable ASME / ANSI specifications
  • Cushion-Grip handle for greater torque and comfort

Specifications:
  • Tip Type: Cabinet
  • Magnetic: No
  • Tip Size: 3/16'' (4.8 mm)
  • Shank Type: Round Rapi-Driv
  • Shank Length: 6'' (15.2 cm)
  • Material: Steel
  • Insulated: No
  • Handle Material: Rubber
  • Handle Color: Black
  • Overall Length: 9.75'' (24.8 cm)
  • Weight: 3.2 oz (91 g)

Specs

–
Product Type:

Screwdriver

Bit Type:

Cabinet Tip

Shank Length:

6"

Size:

3/16"

Length (Inches):

9-3/4"

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy