Apply to be a TradeMaster!
Main product image of 4-in-1 Ratcheting Wrench (Small)
Magnifying glass
Hover image to zoom
4-in-1 Ratcheting Wrench (Small)
Magnifying glass
Hover image to zoom
$24.99 each
Backorder
Backorder
Get it Mon, Dec 21 - Fri, Jan 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 5/16", 1/4", 7/16"
Product Highlight: Finish
Black Phosphate
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
6-1/2" Length

Description

–
Klein Tools 4-in-1 Ratcheting Wrench combines four SAE hex sizes (1/4, 5/16, 3/8, 7/16-Inch) in one versatile tool. Features 90-tooth ratchet mechanism to minimize arc swing for access in tight spaces and a pass-through design accommodates longer threads. The reversing switches enable quick direction changes and an ergonomic handle provides optimized comfort during extended use or repetitive tasks.

  • 4-in-1 ratcheting wrench includes 12 point hex sizes 1/4, 5/16, 3/8, and 7/16-Inch SAE for versatile applications
  • 90-Tooth ratchet mechanism minimizes arc swing for maximum access in tight spaces
  • Pass-through design accommodates longer threaded rods and bolts for enhanced versatility in various applications
  • Reversing switch on each end enables quick direction changes without removing wrench from fastener
  • Color-coded size markings provide high visibility for quick size identification

Specs

–
Size:

3/8"

5/16"

1/4"

7/16"

Product Type:

Wrench

Finish:

Black Phosphate

Material:

Steel

Length (Inches):

6-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy