Apply to be a TradeMaster!
Main product image of 4-in-1 Ratcheting Wrench 2 Piece Set, Metric
Magnifying glass
Hover image to zoom

4-in-1 Ratcheting Wrench 2 Piece Set, Metric

SKU:
68216M
Rating:
(0)
Q&A:
(0)
4-in-1 Ratcheting Wrench 2 Piece Set, Metric
Magnifying glass
Hover image to zoom
$46.99 each
In Stock
In Stock
Get 2 Mon, Sep 21
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
8mm, 17mm, 13mm, 12mm, 19m, 15mm, 10mm, 14mm
Product Highlight: Length (Inches)
9.35" Length
Product Highlight: Finish
Black Phosphate

Description

The Klein Tools 4-in-1 Ratcheting Wrench Set is a versatile box wrench set featuring two 12-point socket wrenches with eight Metric hex sizes, including 8mm x 10mm, 12mm x 13mm, 14mm x 15mm, and 17mm x 19mm. Features 90-tooth ratchet mechanism to minimize arc swing for access in tight spaces and a pass-through design accommodates longer threads. The reversing switches enable quick direction changes and ergonomic handles provide optimized comfort during extended use or repetitive tasks.

  • Eight Metric hex sizes in two wrenches with sizes 8mm x 10mm, 12mm x 13mm, 14mm x 15mm, and 17mm x 19mm
  • 90-Tooth ratchet mechanism minimizes arc swing for maximum access in tight spaces
  • Pass-through design accommodates longer threaded rods and bolts for enhanced versatility in various applications
  • Reversing switch on each end enables quick direction changes without removing wrench from fastener
  • Color-coded size markings provide high visibility for quick size identification

Specs

Size:

8mm

17mm

13mm

12mm

19m

15mm

10mm

14mm

Product Type:

Wrench

Length (Inches):

9.35"

Finish:

Black Phosphate

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy