Apply to be a TradeMaster!
Main product image of 1-1/4" Adjustable Telescoping Basin Wrench
Magnifying glass
Hover image to zoom

1-1/4" Adjustable Telescoping Basin Wrench

SKU:
68232
Rating:
(0)
Q&A:
(0)
1-1/4" Adjustable Telescoping Basin Wrench
Magnifying glass
Hover image to zoom
$29.98 each
In Stock
In Stock
Get 7 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
17", 10-2/5" Length
Product Highlight: Color
Silver
Product Highlight: Material
Steel

Description

–
The Klein Tools Telescoping Basin Wrench is designed to work in hard-to-reach places, extending from 10 to 17 inches. The optimized spring-action jaw design allows for secure attachment around hex nuts up to 1-1/4-Inch (3 cm). For added leverage, the base of the handle accommodates 3/8-Inch socket wrenches and most standard-sized screwdrivers.

Features:
  • Basin Wrench with spring-loaded jaw design for easier attachment
  • Adjustable telescoping wrench quickly extends from 10-Inch to 17-Inch to work in hard-to-reach places
  • Fits around hex nuts up to 1-1/4-Inch (3 cm)
  • T-handle for secure, dual leverage handling
  • Plumbers wrench accommodates 3/8-Inch socket wrenches for improved leverage
  • Passthrough fits most standard-sized screwdrivers
  • Head swivels to allow for multiple angles of approach

Safety Warning:
  • Always wear approved eye protection.
  • Never use on or near live electrical circuits.

Specs

–
Length (Inches):

17"

10-2/5"

Product Type:

Wrench

Color:

Silver

Material:

Steel

Jaw Capacity:

1-1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy