Apply to be a TradeMaster!
Main product image of 5-1/2"Ratcheting Refrigeration Wrench
Magnifying glass
Hover image to zoom

5-1/2"Ratcheting Refrigeration Wrench

SKU:
68310
Rating:
(0)
Q&A:
(0)
5-1/2"Ratcheting Refrigeration Wrench
Magnifying glass
Hover image to zoom
$20.99 each
In Stock
In Stock
Get 5 Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
5-1/2" Length

Description

–
Klein Tools' Ratcheting Refrigeration Wrenches have two different size openings at each end that are designed to work with valve stem sockets and refrigeration packing gland nuts. They also work well for beam-clamp installation. These fully reversible ratchet wrenches are ruggedly built and compact in size.

Product Features
  • Wrench is designed for refrigeration packing gland nuts and valve stem sockets, and beam-clamp installation
  • Wrenches are compact in size, with clearly marked sockets for four nut sizes
  • Quick-flip reversing lever permits instant ratchet reversal
  • Wrenches are ruggedly built with smooth edges for comfort
  • Made in USA
  • Different size at each end
  • Laminated construction for greater strength
  • Chrome-plated finish for rust resistance



Specs

–
Product Type:

Wrench

Length (Inches):

5-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy