Apply to be a TradeMaster!
Main product image of 9-Piece Meter Accessory Extension Kit
Magnifying glass
Hover image to zoom

9-Piece Meter Accessory Extension Kit

SKU:
69483
Rating:
(0)
Q&A:
(0)
9-Piece Meter Accessory Extension Kit
Magnifying glass
Hover image to zoom
$49.98 each
In Stock
In Stock
Get 7 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
8-1/2" Length

Description

–
The Klein Tools Meter Accessory Kit includes 3-Foot right-angle lantern-style leads, 3-Foot extension adapters, removable test lead heads, screw-on alligator clips, and carrying case. Designed to be and upgrade or replacement lead kit compatible with clamp meters, multimeters, or other test equipment with standard lead connections.

Features:
  • Standard right-angle lantern style banana type inputs compatible with most clamp meters and multimeters
  • 3-Foot lead adapter extenders connect to standard banana jacks and lead bases for extended reach and total length; they cannot be used as straight leads and can only connect into lead bases
  • Soft carrying case with elastic straps for organizing small lead attachments and designed to fit most meters along with included accessories
  • Removable universal test lead tips connect to base right-angle test leads and lead extenders
  • Threaded removable alligator clips attach to test lead tips to attach to wires and other conductors for testing
  • Includes (2) right-angle leads, (2) lead extenders, (2) lead heads, (2) alligator clips, and case to expand the usage of your multimeter or clamp meter
  • Double insulated and CAT III 1000V/CAT IV 600V safety rated

Specs

–
Length (Inches):

8-1/2"

Product Type:

Extension Kit

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy