Apply to be a TradeMaster!
Main product image of 8-Key Compact Folding Hex Key Set, Metric
Magnifying glass
Hover image to zoom

8-Key Compact Folding Hex Key Set, Metric

SKU:
70540M
Rating:
(0)
Q&A:
(0)
8-Key Compact Folding Hex Key Set, Metric
Magnifying glass
Hover image to zoom
$12.98 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3mm, 5mm, 2.5mm, 4mm, 2mm, 6mm, 1.5mm, 8mm
Product Highlight: Length (Inches)
4-1/2" Length

Description

–
Klein Tools' new Compact Folding Hex Key line features the same highly durable reinforced nylon handle with easy key access but is now pocketable for more convenient storage and carrying. Our hex key sets feature a strategically placed #2 Phillips fastener on the outer body, ensuring effortless adjustment of key tension to suit your preference. Klein Tools' hex sets are color-coded for quick identification: red for Inch, blue for mm, and green for Torx, enhancing efficiency.

Features:
  • Compact and pocketable hex key set for convenient carrying and storing
  • Easy key access through side entry features 8 hex key sizes: 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm
  • Effortlessly adjust key tightness or looseness with the convenient #2 Phillips fastener
  • High-leverage blades open independently up to 270 degrees
  • Hex-key ends are square-cut for a secure, full-depth fit and maximum contact with the socket to prevent slippage and stripping
  • Reinforced nylon handle has a sturdy, comfortable grip
  • Heated-treated alloy steel with best in class rust prevention
  • Openings on the sides of case provide unimpeded access to outer keys

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.
  • Do NOT use to pry or chisel.
  • Do NOT extend handle length.

Specs

–
Size:

3mm

5mm

2.5mm

4mm

2mm

6mm

1.5mm

8mm

Product Type:

Hex Key

Length (Inches):

4-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy