Apply to be a TradeMaster!
Main product image of Compact Folding Hex Key Set, SAE and Metric
Magnifying glass
Hover image to zoom

Compact Folding Hex Key Set, SAE and Metric

SKU:
70542
Rating:
(0)
Q&A:
(0)
Compact Folding Hex Key Set, SAE and Metric
Magnifying glass
Hover image to zoom
$19.98 each
In Stock
In Stock
Get 6 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools 2-Piece Compact Folding Hex Key Kit features 17-Keys including SAE and metric sizes. The SAE hex key set houses the 9 most common sizes for the jobsite, while the metric hex key set features 8 common sizes for daily applications. The hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket.

Product Features

  • Folding hex key set is compact and pocketable for convenient carrying and storing
  • Effortlessly adjust key tightness or looseness with the convenient #2 Phillips fastener
  • High-leverage blades open independently up to 270 degrees
  • Hex-key ends are square-cut for a secure, full-depth fit and maximum contact with the socket to prevent slippage and stripping
  • Reinforced nylon handle has a sturdy, comfortable grip
  • Blades are made of tough, heat-treated alloy steel and range from approximately 2.25-Inch to 2.5-Inch long coated to prevent rust
  • Openings on the sides of case provide unimpeded access to outer keys
  • 17 key sizes include 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch and 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm

Product Warnings
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.
  • Do NOT extend handle length.
  • Always wear approved eye protection.
  • Always wear approved eye protection.

Specs

–
Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy