Apply to be a TradeMaster!
Main product image of 11 Piece Pro Folding Hex Key Set (5/32" to 1/2")
Magnifying glass
Hover image to zoom

11 Piece Pro Folding Hex Key Set (5/32" to 1/2")

SKU:
70550
Rating:
(0)
Q&A:
(0)
11 Piece Pro Folding Hex Key Set (5/32" to 1/2")
Magnifying glass
Hover image to zoom
$19.97 each
In Stock
In Stock
Get 4 Mon, Nov 23
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Reinforced Nylon, Steel
Product Highlight: Color
Orange

Description

–
Klein Tools' new Pro Folding Hex Key set conveniently consolidates two sets into one. The heavy-duty 11-piece set includes a high-leverage, 4" long 1/2" key. Industrial strength, extended reach blades open independently up to 270°, and a precision fit design to reduce slippage and stripping. The durable handle is made of reinforced nylon with a comfortable grip. The heavy-duty Pro Folding Hex Key set is built specifically for a rigorous job site.

Product Features
  • Pro Folding Hex Key Set with 11 extended-reach blades
  • Key sizes: 1/2", 3/8", 5/16", 1/4", 7/32", 3/16", 5/32", 9/64", 1/8", 7/64", and 3/32"
  • High-leverage blades open independently up to 270°
  • Hex-key ends are square-cut for a secure, full-depth fit and maximum contact with the socket to prevent slippage and stripping
  • Conveniently houses the most frequently used hex key sizes in one set
  • Blades are made of tough, heat-treated alloy steel and range from approximately 3.5" to 4.5" long
  • Reinforced nylon handle has a sturdy, comfortable grip


Product Specifications
  • Type: Folding Hex Key
  • Application: Nut Driving
  • Special Features: Extended-Reach Keys
  • Material: Handle: Reinforced Nylon; Keys: Steel
  • Size: 1/2'', 3/8'', 5/16'', 1/4'', 7/32'', 3/16'', 5/32'', 9/64'', 1/8'', 7/64'', 3/32''
  • Color: Orange
  • Key Lengths: 4'' (10.2 cm)
  • Included: (11) Fractional Inch-Sized Keys

Specs

–
Product Type:

Hex Key

Size:

1/8"

3/16"

5/32"

3/32"

7/32"

1/2"

7/64"

3/8"

1/4"

9/64"

5/16"

Material:

Reinforced Nylon

Steel

Color:

Orange

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy