Apply to be a TradeMaster!
Main product image of 10-Key Pro Folding Hex Key Set, Torx
Magnifying glass
Hover image to zoom

10-Key Pro Folding Hex Key Set, Torx

SKU:
70550T
Rating:
(0)
Q&A:
(0)
10-Key Pro Folding Hex Key Set, Torx
Magnifying glass
Hover image to zoom
$19.98 each
Out of Stock
Out of Stock
Get it Tue, Dec 8 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-3/5" Length

Description

–
Klein Tools' Pro Folding Hex Key line features a highly durable reinforced nylon handle with easy access to each key. The heavy-duty 10-Piece set includes 4-Inch-long extended reach blades and a strategically placed #2 Phillips fastener on the outer body for effortless key tension adjustment. Klein Tools' hex sets are color-coded for quick identification: red for inch, blue for mm, and green for Torx, enhancing efficiency.

Features:
  • Pro Folding Hex Key Set with 10 extended-reach blades approximately 3-1/2-Inch to 4-1/2-Inch long for greater reach
  • Key sizes include T6, T8, T9, T10, T15, T20, T25, T27, T30 and T40
  • Effortlessly adjust key tightness or looseness with the convenient #2 Phillips fastener
  • High-leverage blades open independently up to 270 degrees
  • Hex-key ends are square-cut for a secure, full-depth fit and maximum contact with the socket to prevent slippage and stripping
  • Reinforced nylon handle has a sturdy, comfortable grip
  • Blades are made of tough, heat-treated alloy steel and black phosphate coated to prevent rust
  • Openings on the sides of case provide unimpeded access to outer keys

Safety Warning:
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.
  • Do NOT extend handle length.
  • Always wear approved eye protection.

Specs

–
Size:

T20

T30

T10

T40

T9

T25

T6

T27

T15

T8

Product Type:

Hex Key

Length (Inches):

6-3/5"

Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy