Apply to be a TradeMaster!
Main product image of Pro Folding Hex Key Set, SAE and Metric
Magnifying glass
Hover image to zoom

Pro Folding Hex Key Set, SAE and Metric

SKU:
70552
Rating:
(0)
Q&A:
(0)
Pro Folding Hex Key Set, SAE and Metric
Magnifying glass
Hover image to zoom
$30.98 each
In Stock
In Stock
Get 4 Tue, Nov 3
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
Klein Tools 2-Piece Pro Folding Hex Key Set features 21-Keys including SAE and metric Sizes. This set combines the 11 most common SAE sizes and 10 common metric sizes all in one set to tackle any job. The hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket.

Product Features

  • 2 Pack Pro Folding Hex Key Set with extended-reach blades approximately 3.5-Inch to 4.5-Inch long for greater reach
  • Effortlessly adjust key tightness or looseness with the convenient #2 Phillips fastener
  • High-leverage blades open independently up to 270 degrees
  • Hex-key ends are square-cut for a secure, full-depth fit and maximum contact with the socket to prevent slippage and stripping
  • Reinforced nylon handle has a sturdy, comfortable grip
  • Blades are made of tough, heat-treated alloy steel to prevent rust
  • Openings on the sides of case provide unimpeded access to outer keys
  • 21 Key sizes: 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch, 5/32-Inch, 3/16-Inch, 7/32-Inch, 1/4-Inch, 5/16-Inch, 3/8-Inch, 1/2-inch 1.5 mm, 2 mm, 2.5 mm, 3 mm, 4 mm, 5 mm, 6 mm, 8 mm, 10 mm, 12 mm

Product Warnings
  • Always wear approved eye protection.
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.
  • Do NOT use a pipe or similar extension to increase leverage.
  • Do NOT use a pipe or similar extension to increase leverage.

Specs

–
Product Type:

Hex Key

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy