Apply to be a TradeMaster!
Main product image of 3 Piece Pro Folding Hex Key Set (31 Key), SAE/Metric/Torx
Magnifying glass
Hover image to zoom

3 Piece Pro Folding Hex Key Set (31 Key), SAE/Metric/Torx

SKU:
70553
Rating:
(0)
Q&A:
(0)
3 Piece Pro Folding Hex Key Set (31 Key), SAE/Metric/Torx
Magnifying glass
Hover image to zoom
$39.98 each
In Stock
In Stock
Get 5 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
6-3/5" Length

Description

–
Klein Tools' Pro Folding Hex Key line features a highly durable reinforced nylon handle with easy access to each key. The heavy-duty 31-Piece set includes 4-Inch-long extended reach blades and a strategically placed #2 Phillips fastener on the outer body for effortless key tension adjustment. Klein Tools' hex sets are color-coded for quick identification: red for inch, blue for mm, and green for Torx, enhancing efficiency.

Features:
  • Pro Folding Hex Key Set with extended-reach blades approximately 3-1/2-Inch to 4-1/2-Inch long for greater reach
  • Includes 31 sizes: 3/32, 7/64, 1/8, 9/64, 5/32, 3/16, 7/32, 1/4, 5/16, 3/8, 1/2-inch, 1.5mm, 2mm, 2.5mm, 3mm, 4mm, 5mm, 6mm, 8mm, 10mm, 12 mm, T6, T8, T9, T10, T15, T20, T25, T27, T30, and T40
  • Effortlessly adjust key tightness or looseness with the convenient #2 Phillips fastener
  • High-leverage blades open independently up to 270 degrees
  • Hex-key ends are square-cut for a secure, full-depth fit and maximum contact with the socket to prevent slippage and stripping
  • Reinforced nylon handle has a sturdy, comfortable grip
  • Blades are made of tough, heat-treated alloy steel and range from approximately 3-1/2-Inch to 4-1/2-Inch long coated to prevent rust
  • Openings on the sides of case provide unimpeded access to outer keys

Safety Warning:
  • NOT insulated. Plastic-dipped or slip-on plastic handles are NOT intended for protection against electrical shock.
  • Do NOT extend handle length.
  • Always wear approved eye protection.

Specs

–
Size:

3/8"

T6

2mm

T8

T10

1/2"

5/16"

9/64"

2.5mm

6mm

12mm

4mm

T30

8mm

T27

T25

T9

1/8"

7/32"

7/64"

5mm

T40

3/32"

T15

3/16"

1/4"

T20

5/32"

3mm

1.5mm

10mm

Product Type:

Hex Key

Length (Inches):

6-3/5"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy