Apply to be a TradeMaster!
Main product image of 5 Piece Folding Hex Key Set (3/16" to 3/8")
Magnifying glass
Hover image to zoom

5 Piece Folding Hex Key Set (3/16" to 3/8")

SKU:
70579
Rating:
(0)
Q&A:
(0)
5 Piece Folding Hex Key Set (3/16" to 3/8")
Magnifying glass
Hover image to zoom
$12.97 each
In Stock
In Stock
Get 5 Tomorrow, Oct 6
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16", 1/4", 7/32", 3/8", 3/16"
Product Highlight: Length (Inches)
5-3/8" Length

Description

–
Folding Hex Key Set, 5-Key, SAE Sizes

No need to worry about lost hex keys with Klein Tools 5-Key Folding Hex Key Set. This handy tool features five different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets.

Product Features:
  • Folding Hex Keys with two key positions (straight-out or right angle) for extra leverage
  • Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket
  • Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem
  • Precision-chamfered hex ends eliminate problems due to cut-off burrs
  • Made in USA
  • Convenient set reduces the likelihood of losing keys

Specifications:
  • Type: Folding Set
  • Overall Length: 5.5 (14 cm)
  • Material: Alloy Steel/Steel
  • Finish: Satin
  • Handle Length: 5.375'' (13.7 cm)
  • Key Lengths: 2.688 to 3.813'' (6.8 to 9.7 cm)
  • Color: Silver
  • Number of Pieces: 5
  • Included: Five-Key Inch Set: 3/16'', 7/32'', 1/4'', 5/16'', 3/8''
  • Weight: 13.6 oz (386 g)

Specs

–
Product Type:

Hex Key

Size:

5/16"

1/4"

7/32"

3/8"

3/16"

Length (Inches):

5-3/8"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy