Apply to be a TradeMaster!
Main product image of 8 Piece Folding Hex Key Set (3/64" to 5/32")
Magnifying glass
Hover image to zoom

8 Piece Folding Hex Key Set (3/64" to 5/32")

SKU:
70581
Rating:
(0)
Q&A:
(0)
8 Piece Folding Hex Key Set (3/64" to 5/32")
Magnifying glass
Hover image to zoom
$7.99 each
Backorder
Backorder
Get it Tue, Dec 22 - Mon, Jan 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/16", 9/64", 5/32", 3/32", 7/64", 5/64", 1/8"
Product Highlight: Color
Silver

Description

–
No need to worry about lost hex keys with Klein Tools 8-Key Folding Hex Key Set. This handy tool features 8 different size hex keys in a convenient folding tool that fits easily into your pocket or tool box. The hex ends are square-cut so they fit securely into hex sockets. .

Product Features:
  • Folding Hex Keys with two key positions (straight-out or right angle) for extra leverage
  • Hex ends are square-cut for a secure full-depth fit and maximum contact with the hex socket to prevent slippage and stripping of the socket
  • Handy sets fit in your pocket or tool box easily and help eliminate the lost key problem
  • Includes 8 hex key sizes: 1/20-Inch, 1/16-Inch, 5/64-Inch, 3/32-Inch, 7/64-Inch, 1/8-Inch, 9/64-Inch and 5/32-Inch
  • Made in USA

Specifications:
  • Size: 3/64'', 1/16'', 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32''
  • Handle Length: 3.063'' (7.8 cm)
  • Material Alloy Steel/Steel
  • Finish: Black Oxide
  • Key Lengths: 1.875 to 3'' (4.8 to 7.6 cm)
  • Color: Silver
  • Included: Eight-Key Inch Set: 1/20'', 1/16'', 5/64'', 3/32'', 7/64'', 1/8'', 9/64'', 5/32''
  • Weight: 3.2 oz (91 g)

Specs

–
Product Type:

Hex Key

Size:

1/16"

9/64"

5/32"

3/32"

7/64"

5/64"

1/8"

Color:

Silver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy