Apply to be a TradeMaster!
Main product image of Screwdriver Set, 1000V Insulated, 3 Piece
Magnifying glass
Hover image to zoom

Screwdriver Set, 1000V Insulated, 3 Piece

SKU:
85073INS
Rating:
(0)
Q&A:
(0)
Screwdriver Set, 1000V Insulated, 3 Piece
Magnifying glass
Hover image to zoom
$22.98 each
In Stock
In Stock
Get 1 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–

Product Overview
This 3-Piece Made in the USA Insulated Screwdriver Set features assorted Klein Tools' screwdrivers. Each is individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.

Product Features

  • Insulated Screwdriver Set includes 4-Inch round shanks in a #2 Square, #2 Phillips and 1/4-Inch Slotted tips (Cat. Nos. 6844INS, 6834INS, 6824INS)
  • 1000V rated screwdrivers feature a layer of bright orange impact and flame resistant insulation to protect from electrical shock
  • Made in the USA
  • Tether hole for added safety when working at height
  • Cushion-Grip handles for greater torque and comfort
  • Tip-IdentA quickly identifies the screwdriver tip orientation so you can easily engage the screwdriver tip with the screw
  • Meets or exceeds ASTM F1505-16(2021) and IEC 60900:2018


Product Warnings

  • Only use tools that are marked with the official international 1000-volt rating symbol shown above, if there is any chance that the tools will make contact with an energized source.
  • Whenever possible, always de-energize lines and equipment prior to working on or around them.
  • Always inspect your tools before use.
  • Always inspect your tools before use.
  • Keep tool clean, dry and free of any surface contaminants.


Specs

–
Product Type:

Screwdriver Set

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy