Apply to be a TradeMaster!
Main product image of 5 Piece Screwdriver Set (Slotted & Phillips)
Magnifying glass
Hover image to zoom

5 Piece Screwdriver Set (Slotted & Phillips)

Brand:
Klein Tools
SKU:
85075-KLEIN
Rating:
(0)
Q&A:
(0)
5 Piece Screwdriver Set (Slotted & Phillips)
Magnifying glass
Hover image to zoom
$44.99 each
Backorder
Backorder
Get it Mon, Nov 16 - Tue, Dec 15
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 5/16", 1/4"
Product Highlight: Bit Type
Slotted, Phillips #2

Description

–
Screwdriver Set, Slotted and Phillips, 5-Piece, 85075

The Klein Tools 5-Piece Cushion-Grip Screwdriver Set is an ideal collection for any handyman or electrician. These screwdrivers are made from durable tempered steel and feature cushion-grip handles for added torque and slippage resistance. Features Tip-Ident to quickly identify the screwdriver type and tip orientation.

Features:
  • General-purpose selection of the most frequently used screwdrivers
  • Includes two cabinet-tip, one Phillips-tip, and two keystone-tip screwdrivers
  • Cushion-Grip handle for greater torque and comfort
  • Premium chrome-plated for smooth feel and corrosion resistance
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts
  • Precision-machined tip for exact fit
  • Meets or exceeds applicable ASME / ANSI specifications
  • Tip-Ident® quickly identifies the screwdriver type and tip orientation


Specifications:
  • Number of Pieces: 5
  • Included:
  • 5 Cushion Grip Screwdrivers
  • 5/16'', 1/4'', 3/16'', 1/4'' Cabinet Tip
  • (6.4 mm to 7.9 mm) #2 Phillips

Specs

–
Product Type:

Screwdriver

Size:

3/16"

5/16"

1/4"

Bit Type:

Slotted

Phillips #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy