Apply to be a TradeMaster!
Main product image of 6 Piece 1000V Insulated Screwdriver Set
Magnifying glass
Hover image to zoom

6 Piece 1000V Insulated Screwdriver Set

SKU:
85076INS
Rating:
(1)
Q&A:
(0)
6 Piece 1000V Insulated Screwdriver Set
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 2 Tue, Nov 10
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16"
Product Highlight: Bit Type
Phillips #2, Square #2, Phillips #1

Description

–
Overview
This 6-Piece Made in the USA Insulated Screwdriver Set features assorted Klein Tools' Slotted, Phillips and Square tip screwdrivers. Each screwdriver is individually tested to exceed the IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.

Product Features
  • Insulated Screwdriver Set includes 1/4-Inch Slotted and #2 Phillips in 4-Inch round shanks plus #2 Square, #1,#2 Phillips and
  • 3/16-Inch Slotted tips in 6-Inch round shanks
  • 1000V rated screwdrivers feature a layer of bright orange impact and flame resistant insulation to protect from electrical shock
  • Made in the USA
  • Tether hole for added safety when working at height
  • Cushion-Grip™ handles for greater torque and comfort
  • Tip-Ident® quickly identifies the screwdriver tip orientation so you can easily engage the screwdriver tip with the screw
  • Meets or exceeds ASTM F1505-16(2021) and IEC 60900:2018
Product Specifications
  • Application: For Work Near Energized Sources
  • Special Features: Flame Retardant and Impact Resistant Handle
  • Included: 6 Screwdrivers: 4" (10 cm) Shanks in 1/4" (0.6 cm) Slotted and #2 Phillips Tips; 6" (15 cm) Shanks in 3/16" (0.5 cm) Slotted, #1/#2 Phillips and #2
  • Square Tips
  • Magnetic: No
  • Insulated: Yes
  • Shank Length: 4" (10.2 cm); 6" (15.2 cm)
  • Material: Steel, Plastic
  • Handle Material: Plastic
  • Handle Color: Black
  • Handle Length: 4.31" (10.9 cm)
  • Handle Diameter: 1.24" (3.2 cm)
  • Color Code: Orange
  • Number of Pieces: 6
  • Type: Insulated Screwdriver Set
  • Standard: ASTM F1505-16(2021)

Specs

–
Product Type:

Screwdriver

Size:

1/4"

3/16"

Bit Type:

Phillips #2

Square #2

Phillips #1

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

When I need new screwdrivers , I will buy them again

I use them in electrical panels due to there insulation.
Bob F
Bradenton, Fl
2 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy