Apply to be a TradeMaster!
Main product image of 7 Piece 1000V Insulated and Magnetizer Screwdriver Set
Magnifying glass
Hover image to zoom

7 Piece 1000V Insulated and Magnetizer Screwdriver Set

SKU:
85077INSR
Rating:
(0)
Q&A:
(0)
7 Piece 1000V Insulated and Magnetizer Screwdriver Set
Magnifying glass
Hover image to zoom
$46.17 each
In Stock
In Stock
Get 6 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4", 6"
Product Highlight: Bit Type
Phillips #1, Square, Slotted #2, Slotted #1, Phillips #2
Product Highlight: Material
Plastic, Steel
Product Highlight: Length (Inches)
13.75" Length

Description

–
This 7-Piece Insulated Screwdriver Set, Made in the USA, includes assorted Klein Tools Phillips (Cat. Nos. 6856INS, 6836INS), slotted (Cat. Nos. 6816INS, 6826INS), and square (Cat. Nos. 6886INS, 6846INS) tip screwdrivers, plus a magnetizer (Cat. No. MAG2). Each screwdriver is individually tested to exceed IEC 60900 and ASTM F1505 standards for insulated tools. Two layers of insulation provide protection against electric shock.

Features
  • Insulated Screwdriver Set includes #1 and #2 Phillips tips, 3/16- and 1/4-inch slotted tips, #1 and #2 square tips, all with 6-inch round shanks, plus a magnetizer
  • 1000V rated screwdrivers feature a layer of bright orange impact and flame resistant insulation to protect from electrical shock
  • Made in the USA
  • Tether hole for added safety when working at height
  • Cushion-Grip handles for greater torque and comfort
  • Tip-Ident quickly identifies the screwdriver tip orientation so you can easily engage the screwdriver tip with the screw
  • Meets or exceeds ASTM F1505-16(2021) and IEC 60900:2018

Specs

–
Bit Type:

Phillips #1

Square

Slotted #2

Slotted #1

Phillips #2

Product Type:

Screwdriver

Size:

3/16"

1/4"

6"

Material:

Plastic

Steel

Application:

Tools

Length (Inches):

13.75"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy