Apply to be a TradeMaster!
Main product image of 8 Piece Screwdriver Set (Multi-Application)
Magnifying glass
Hover image to zoom

8 Piece Screwdriver Set (Multi-Application)

SKU:
85078
Rating:
(0)
Q&A:
(0)
8 Piece Screwdriver Set (Multi-Application)
Magnifying glass
Hover image to zoom
$69.68 each
In Stock
In Stock
Get 7 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4", 5/16"
Product Highlight: Bit Type
Keystone, Phillips #2, Cabinet Tip, Phillips #3, Phillips #1

Description

–
The 8 piece screwdriver set features a general purpose selection of the most frequently used screwdrivers. Tip-Ident® quickly identifies the screwdriver type and tip orientation. Internal flanges inside handle provide solid, twist-resistant blade anchor. The tips are precision-machined for the exact fit you expect Klein Tools.

Product Features
  • These screwdrivers are a general-purpose selection of the most frequently used screwdriver tips and sizes
  • Screwdriver Set with 8 Cushion-Grip Screwdrivers, 1/4-Inch (6.4 mm) , 5/16-Inch (7.9 mm) Keystone, 5/16-Inch (7.9 mm) and 3/16-Inch (4.8 mm) Cabinet Tip, #1, #2, #3 Phillips, #2 Phillips Stubby
  • Tip-Ident quickly identifies the screwdriver type and tip orientation
  • Premium chrome-plated for smooth feel and corrosion resistance and precision-machined tip for exact fit
  • Made in USA
  • Cushion-Grip handles for greater torque and comfort
  • Internal flanges inside handle provide solid, twist-resistant blade anchor
  • Special heat-treated shafts for added durability
  • Meets or exceeds applicable ASME / ANSI specifications
Product Specifications
  • Included: Two cabinet-tip, two keystone-tip, and four Phillips-tip styles (1-1/2'' round shank: 5/16'' Cab, #2 Ph; 3'' round shank: 3/16'' Cab, #1Ph; 4'' square shank: 1/4'' Key; 4'' round shank: #2Ph; 6'' round shank: 5/16'' Key, #3 Ph)
  • Number of Pieces: 8
  • Special Features: Tip-Ident Quickly Identifies the Screwdriver Type and Tip Orientation
  • Handle Color: Yellow/Black
  • Handle Material: Rubber
  • Weight: 1.7 lb (0.8 kg)

Specs

–
Product Type:

Screwdriver

Size:

3/16"

1/4"

5/16"

Bit Type:

Keystone

Phillips #2

Cabinet Tip

Phillips #3

Phillips #1

Country of Origin:

USA

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy