Apply to be a TradeMaster!
Main product image of Impact-Rated Flip Socket Conduit Reamer
Magnifying glass
Hover image to zoom
Impact-Rated Flip Socket Conduit Reamer
Magnifying glass
Hover image to zoom
$20.06 each
In Stock
In Stock
Get 6 Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 1", 3/4"
Product Highlight: Bit Type
Square #2
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
5.22" Length

Description

–
Klein Tools Cat. No. 85091HD Flip Socket Conduit Reamer reams and smooths 1/2-Inch, 3/4-Inch, and 1-Inch conduit without requiring component removal. This tool features an improved leaf spring design that provides a secure grip, while the auto-lock mechanism securely connects to quick-connect handles, with a simple collar pull-back to release. The 3-in-1 flip socket functions as a magnetic bit holder, with enhanced design for easier cleaning of metal shavings.

Features
  • Pipe reamer efficiently reams and smooths 1/2-Inch, 3/4-Inch, and 1-Inch conduit
  • Innovative design allows conduit reaming without removing flip sockets or bits, significantly reducing task time
  • Integrated magnetic bit holder accommodates both 1/4-inch and 3/16-inch bits for versatile application
  • Impact-rated construction designed to withstand the high torque of impact drivers
  • Improved leaf spring design enhances shaft connection to provide a secure grip that won't fall out while remaining easy to insert and remove
  • Automatically locks into quick-connect handle; pull collar back to release for secure, convenient operation
  • Replaceable reaming blade held with 1/16-Inch hex socket set screw; replacement blades (Cat. No. 9353) available


Warning
  • Always wear approved eye protection.
  • Always wear gloves.

Specs

–
Material:

Steel

Size:

1/2"

1"

3/4"

Bit Type:

Square #2

Application:

Tools

Length (Inches):

5.22"

Product Type:

Socket

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy