Apply to be a TradeMaster!
Main product image of Conduit Fitting and Reaming Screwdriver
Magnifying glass
Hover image to zoom

Conduit Fitting and Reaming Screwdriver

SKU:
85191
Rating:
(0)
Q&A:
(0)
Conduit Fitting and Reaming Screwdriver
Magnifying glass
Hover image to zoom
$35.96 each
In Stock
In Stock
Get 1 Tomorrow, Nov 24
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Inches)
7-1/2" Length

Description

–

The Klein Tools Conduit-Fitting and Reaming Screwdriver can ream and smooth 1/2'' (13 mm), 3/4'' (19 mm), and 1'' (25 mm) thin-wall conduit. It features a hooded-blade design that keeps the screwdriver tip from slipping out of screws, which is especially handy when tightening hard-to-reach conduit fittings. This screwdriver has a longer Cushion-Grip handle for even more comfort and torque while reaming.


Features

  • Reamer's hooded-blade design keeps tip from slipping out of screws, especially when tightening hard-to-reach conduit fittings; thicker hood is designed for rugged use
  • Reams and smooths 1/2-Inch (13 mm), 3/4-Inch (19 mm), and 1-Inch (25 mm) thin-wall conduit ends to protect wire and permit correct installation of fittings
  • Reams both the inside and outside of the conduit at the same time
  • Longer Cushion-Grip handle provides comfort and more torque for reaming
  • Made in USA
  • Replaceable reaming blade is now held in place with a 1/16-Inch hex socket set screw
  • Designed to be used on Electrical Metallic Tubing (EMT)
  • Thinner screwdriver blade allows easier access to screw heads


Specifications:

  • Application: Electrical Metallic Tubing (EMT)
  • Conduit Size: 1/2'', 3/4'', 1'' (1.3 cm, 1.9 cm, 2.5 cm)
  • Tip Size: 5/16'' (7.9 mm)
  • Shank Length: 2.5'' (6.4 cm)
  • Overall Length: 7.5'' (19.1 cm)
  • Weight: 8 oz (227 g)

Specs

–
Product Type:

Conduit Reamer

Screwdriver

Tip Size:

5/16"

Shank Length:

2-1/2"

Length (Inches):

7-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy