Apply to be a TradeMaster!
Main product image of Impact-Rated Flip Socket Conduit Reamer Driver
Magnifying glass
Hover image to zoom
Impact-Rated Flip Socket Conduit Reamer Driver
Magnifying glass
Hover image to zoom
$30.10 each
In Stock
In Stock
Get 13 Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2", 3/4", 1"
Product Highlight: Bit Type
Square #2
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
7.5" Length

Description

–
Klein Tools 85191HD Flip Socket Conduit Reamer Driver reams and smooths 1/2-inch (13mm), 3/4-inch (19mm), and 1-inch (25mm) conduit without requiring component removal. This tool features an improved leaf spring design that provides a secure grip, while the auto-lock mechanism securely connects to quick-connect handles, with a simple collar pull-back to release. The 3-in-1 flip socket functions as a magnetic bit holder, and the Cushion-Grip handle provides extra torque and comfort.

Features
  • All-in-one solution combines 3-in-1 conduit reamer with integrated quick-connect handle
  • Efficiently reams and smooths 1/2-Inch, 3/4-Inch, and 1-Inch conduit
  • Innovative design allows conduit reaming without removing flip sockets or bits, significantly reducing task time
  • Automatically locks into quick-connect handle; pull collar back to release for secure, convenient operation
  • Impact-rated construction withstands the high torque of impact drivers
  • Improved leaf spring design enhances shaft connection to provide a secure grip that won't fall out while remaining easy to insert and remove
  • Replaceable reaming blade held with 1/16-Inch hex socket set screw; replacement blades (Cat. No. 19353) available


Warning
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.
  • Do NOT use to pry or chisel.

Specs

–
Size:

1/2"

3/4"

1"

Material:

Steel

Product Type:

Socket

Length (Inches):

7.5"

Bit Type:

Square #2

Application:

Tools

Contact

+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy