Apply to be a TradeMaster!
Main product image of 2 Piece Keystone Demolition Driver, Screwdriver Set
Magnifying glass
Hover image to zoom

2 Piece Keystone Demolition Driver, Screwdriver Set

SKU:
85442DD
Rating:
(0)
Q&A:
(0)
2 Piece Keystone Demolition Driver, Screwdriver Set
Magnifying glass
Hover image to zoom
$21.98 each
In Stock
In Stock
Get 5 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 5/16"
Product Highlight: Bit Type
Keystone
Product Highlight: Material
Steel
Product Highlight: Length (Inches)
12.41", 9.41" Length

Description

–
Introducing the 2-Piece Fixed Blade Demolition Driver Set, featuring a 4-Inch and 7-Inch blade engineered for durability and versatility. Featuring a complete steel tip-to-cap connection, this set withstands heavy-duty striking and prying. Its square shank design allows for enhanced leverage, while the flared Cushion-Grip handle ensures a secure, slip-resistant grip and an oversized metal strike cap, it's perfect for hammering.

Features:
  • Fixed blade demolition driver has a complete steel tip-to-cap connection, ensuring toughness to withstand striking and prying during demolition work
  • Equipped with a square shank design, allowing for easy wrench assistance to provide extra leverage and torque
  • Heavy-duty flared Cushion-Grip handle prevents the hand from slipping and adds a layer of protection from mis-strikes
  • Oversized metal strike cap for hammering
  • Engineered, manufactured and tested for prying and chiseling
  • Includes 4-Inch (10 cm) and 7-Inch (18 cm) long blades for added versatility
  • Two keystone tip sizes, 1/4-Inch and 5/16-Inch offer versatile widths for precision work or coverage of larger areas

Safety Warning:
  • Always wear approved eye protection.
  • NOT insulated. Will NOT protect against electrical shock.

Specs

–
Size:

1/4"

5/16"

Material:

Steel

Product Type:

Screwdriver

Shaft Length:

7"

4"

Length (Inches):

12.41"

9.41"

Bit Type:

Keystone

Features:

Cushioned Grips

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy